Shop All Floor Machine Pads
Genuine Joe
Buffing Floor Pad - 13 Diameter - 1 Thickness - Red, 5PK
Mfr # GJO90413
Zoro # G111222589
product price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO90413
- Zoro # G111222589
- UPC # 35255904131
- Country of Origin Mexico
- Category Floor Machine Pads
Description
Floor pad features a versatile design that's perfect for dry buffing, spray buffing or light-duty scrubbing in rotary or automatic scrubbers. Open-web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Flexible, resilient material reaches every bit of the floor's surface to save time and effort. Floor pad is designed for use at speeds between 175 to 350 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in Strip Wet Mop Head, 22 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (13D097)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL 410-6 TIRE AND RIM, PNEUMATIC, BLACK RIM (1059450)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- GENUINE JOE Black Floor Stripping Pad, 20" Dia, PK5 (GJO90220)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- GENUINE JOE Advanced Design Floor Pads, 20" Dia, PK5 (GJO94120)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- 3M Low-Speed Stripper Floor Pad 7200, 20 x 14, Black, 10PK (MMM72002014)
- 3M Hogs Hair Pad, 19", Natural Tan, PK5 (3500N 491)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 11", PK5 (09551)
- Genuine Joe Floor Machine Pads