Shop All Entrance Mats
Genuine Joe
Brush Tip Scraper Mat, Black, 36" W x 60" L
Mfr # 70381
Zoro # G2820457
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 60"
- Material Rubber
- Thickness 0.40"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 70381
- Zoro # G2820457
- UPC # 35255703819
- Country of Origin India
- Category Entrance Mats
Dimensions
Width | 36" |
Length | 60" |
Details
Material | Rubber |
Thickness | 0.40" |
Item | Brush Tip Scraper Mat |
Color | Black |
Application | Indoor; Outdoor |
Description
Genuine Joe Brush Tip Scraper Mat Indoor, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-A-1014-L-13321)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- GENUINE JOE Waterguard Floor Mat, Charcoal, 36" W x (GJO59460)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 48" W x 72" L (GJO58937)
- GENUINE JOE Anti-Fatique Mat- Beveled Edges- .5 in. Thick- 3 ft. x 4 ft.- Black (GJO32590)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- CALLOWAY MILLS Black, 24 W x 36 L (900092436)
- Genuine Joe Entrance Mats