Shop All Entrance Mats
Genuine Joe
Brush Tip Scraper Mat, Black, 18" W x 28" L
Mfr # 70380
Zoro # G2817517
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 28"
- Material Rubber
- Color Black
- Thickness 0.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 70380
- Zoro # G2817517
- UPC # 35255703802
- Country of Origin India
- Category Entrance Mats
Dimensions
Width | 18" |
Length | 28" |
Details
Material | Rubber |
Color | Black |
Thickness | 0.40" |
Item | Brush Tip Scraper Mat |
Application | Indoor; Outdoor |
Description
Genuine Joe Brush Tip Scraper Mat Indoor, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-M)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, L (34-844/L)
- BEKINA Knee Boots, 9, D, Pull On, Plain, PR (X210GB-9)
- DYMO D1 Electronic Tape Cartridge, White (DYM45013)
- GENUINE JOE Dual-Rib Hard Surface Floor Mat (GJO02401)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36" W x (GJO58936)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- GENUINE JOE Anti-Fatique Mat- Beveled Edges- .5 in. Thick- 3 ft. x 4 ft.- Black (GJO32590)
- GENUINE JOE Waterguard Floor Mat, Charcoal, 36" W x (GJO59460)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (100183048)
- Genuine Joe Entrance Mats