Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Bowl Clips, Deodorizing, Lavender Fields, 6"x1-1/2"x4", PE, PK 36
Mfr # GJO85163CT
Zoro # G402501645
product price: $123.99
/pk 36, $3.44/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Features Odor Neutralizer
- Width 6"
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85163CT
- Zoro # G402501645
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 4" |
Width | 6" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Eclipse Deodorizing Clip |
Fragrance | Lavender Field |
Features | Odor Neutralizer |
Color | Purple |
Description
Deodorizing clip features a high-intensity, clean-smelling fragrance to battle unpleasant restroom odors for 30 days. Easy-to-use design simply clips into place for quick attachment where you need it most. Deodorizing clip is perfect for your toilet bowl, stall door, shelf and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- ETTORE Industrial Duty Steel Floor Squeegee, Steel Gray (ETO54024)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- 3M 9 in Pad Holder, Brown (6473)
- GENUINE JOE Eclipse Scented Urinal ScreenOrange (GJO85154)
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- GENUINE JOE Deluxe Urinal Screen, PK12 (GJO58336)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- GENUINE JOE Eclipse Scented Urinal ScreenBlue (GJO85157)
- GENUINE JOE Non-Para Rim Hanger, Apple Green, PK12 (GJO58334)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers