Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Bowl Clips, Deodorizing, Cucumber Melon, 6"x1-1/2"x4", GN, PK 36
Mfr # GJO85162CT
Zoro # G502501620
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Features Odor Neutralizer
- Width 6"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO85162CT
- Zoro # G502501620
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 4" |
Width | 6" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Deodorizing Clip |
Fragrance | Cucumber Melon |
Features | Odor Neutralizer |
Color | Green |
Description
Deodorizing clip features a high-intensity, clean-smelling fragrance to battle unpleasant restroom odors for 30 days. Easy-to-use design simply clips into place for quick attachment where you need it most. Deodorizing clip is perfect for your toilet bowl, stall door, shelf and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 900 Wipes, Lemon (192813)
- FLITZ Faucet Wax Plus, 225ml/7.6 oz. Bottle (PW 02685)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX6)
- TOUGH GUY 30 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12 (85155)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- GENUINE JOE Deluxe Urinal Screen, PK12 (GJO58336)
- GENUINE JOE Bubblegum Scent Urinal Screen Bubblegum, PK12 (85137)
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- TOUGH GUY Toilet Tank Block, Non-Para, PK24 (3EEE9)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers