Shop All Mops
Genuine Joe
Blended Yarn Green Mophead, Yarn, Small
Mfr # GJON16G1B
Zoro # G3424701
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Type Mop Head
- Color Green
- Material Yarn
- Features Durable, Narrow Headband, Stain Resistant, Cut Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJON16G1B
- Zoro # G3424701
- Country of Origin United States
- Category Mops
Details
Mop Head Color | Green |
Mop Type | Mop Head |
Item | Mop Head |
Color | Green |
Material | Yarn |
Features | Durable, Narrow Headband, Stain Resistant, Cut Ends |
Type | Mop Head Refill |
Application | Mopping |
Product Type | Wet Mop Head |
Description
Mop Head, Color Green, Features Blended Yarn, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Laundry Detergent, 4 PK (989104)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz, 12PK (SW985)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- BRADY Sorbents, 51 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC200)
- GENUINE JOE Wet Mop Kits, Blue, PK12, GJON24B1BCT (GJON24B1BCT)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20116 (GJO20116)
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- BOARDWALK Dust Mop, Clip-On Connection, Black, BWK1418 (BWK1418)
- Genuine Joe Floor Mops, Buckets & Wringers