Shop All Floor Machine Pads
Genuine Joe
Black Floor Stripping Pad, 20" Dia, PK5
Mfr # GJO90220
Zoro # G3424220
product price: $24.19
/pk 5, $4.84/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber; Resin
- Speed 175 to 350 rpm
- Color Black
- Diameter 20"
- Features Resilient; Heavy Duty; Flexible; Dirt Remover; Long Lasting; Abrasive; Rotate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO90220
- Zoro # G3424220
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Material | Fiber; Resin |
Item | Black Floor Stripping Pad,20" Dia,PK5 |
Speed | 175 to 350 rpm |
Color | Black |
Features | Resilient; Heavy Duty; Flexible; Dirt Remover; Long Lasting; Abrasive; Rotate |
Thickness | 1" |
Application | Stripping; Floor |
Description
Black Floor Stripping Pad,20 In. Dia,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- GLASS PLUS Spring Waterfall Scent Glass Cleaner 32 oz Liquid (1920089331)
- LYSOL Disinfectant Toilet Bowl Cleaner, 32oz Bottle, PK12 (74278CT)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- GENUINE JOE Scrubbing Floor Pad - 18in Diameter - Green, 5PK (GJO18402)
- GENUINE JOE Advanced Design Floor Pads, 20" Dia, PK5 (GJO94120)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- 3M Scrubbing Pad, 16 In, Blue, PK5 (5300)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- Genuine Joe Floor Machine Pads