Shop All Toilet Paper
Genuine Joe
Bathroom Tissue, White, 8 PK
Mfr # GJO2506008
Zoro # G3439392
original price:
$40.15
5% off
new price: $37.85
/pk 8, $4.73/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Features Nonperforated; Fragrance-free; Embossed; Unscented
- Sheet Size 3.50" x 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO2506008
- Zoro # G3439392
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.50" x 1000 ft |
Details
Item | Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Nonperforated; Fragrance-free; Embossed; Unscented |
Description
Jumbo Dispenser Roll Bath Tissue,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT403)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- LOCTITE Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid (2046049)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- GENUINE JOE Jumbo Jr Dispenser Bath Tissue Roll - 2 Ply - 3.5in x 1000' - 8.88in Roll Diameter - White, 12PK (GJO35100012)
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- GENUINE JOE Jumbo Jr Dispenser Bath Tissue Roll - 2 Ply - 3.3in x 500' - 8.88in Roll Diameter - White, 12PK (GJO3550012)
- GENUINE JOE Standard, 400 Sheets, White, 96 PK (GJO2540096)
- GENUINE JOE Bath Tissue - 2 Ply - 4.50in x 3in - White - 500 Sheets Per Roll - 96 / Pack, 96PK (GJO3550096)
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- MORCON TISSUE Roll, 1200 Sheets, White, 12 PK (VT1200)
- Genuine Joe Toilet Paper