Shop All Multi-Purpose Wipes
Genuine Joe
All Purpose Cleaning Wipes - 5.13 x 5.88 - 100 Wipes Per Canister - 12 Canisters / Pack, 12PK
Mfr # GJO49870CT
Zoro # G211222618
product price: $62.19
/pk 12, $5.18/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Depth 10.04 in
- Length 13.39 in
- Width 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO49870CT
- Zoro # G211222618
- UPC # 794192242236
- Country of Origin Germany
- Category Multi-Purpose Wipes
Dimensions
Depth | 10.04 in |
Length | 13.39 in |
Width | 7.48 in |
Details
Color | Multi |
Description
Use pre-moistened cleaning wipes for quick, easy cleanup of phones and office machines. Soft nonabrasive, nontoxic wipes come in convenient pop-up dispenser tub.
- •Use for quick, easy cleanup of phones and office machines
- •Soft and nonabrasive
- •Pre-moistened and ready to use
- •Convenient, pop-up dispenser tub; 100 Wipes/Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGW8)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- AMPCO SAFETY TOOLS 1/2 in W Nonsparking Scratch Brush, Stiff, 10 in L Handle, 1 1/2 in L Brush, Bronze, Wood (B-399)
- TORK Tork Industrial Wiper Blue W1/W2, Centerfeed, 2 x 375 Sheets, 13244101 (13244101)
- WIPESPLUS Disinfecting Surface Wipes, 240 Wi, PK12, 12 PK (33900)
- SANI PROFESSIONAL Towels & Wipes, White, 75 Wipes, Unscented (P54072)
- PACIFIC BLUE BASIC AccuWipe Recycled Disposable Delicate Task Wipers, White, Box, Fiber, 16800 PK (GPC29712CT)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- SPILFYTER Sanitizing Wipe Kit Refill Rolls, 6PK (74491)
- Genuine Joe Multi-Purpose Wipes