Shop All Air Freshener Dispensers
Genuine Joe
Air Freshener Dispenser System, White
Mfr # GJO99659
Zoro # G3423870
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 6000 cu. ft
- Dispenser Type Continuous Air Freshener Dispenser
- Refill Type Cartridge
- Color White
- Includes Fragrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99659
- Zoro # G3423870
- Country of Origin China
- Category Air Freshener Dispensers
Details
Item | Air Freshener Dispenser System,White |
Coverage | 6000 cu. ft |
Dispenser Type | Continuous Air Freshener Dispenser |
Refill Type | Cartridge |
Color | White |
Includes | Fragrance |
Features | Odor Control, LED Service Reminder, 30 Day Refill Life |
Description
Air Freshener Dispenser System,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Gray (RCP266400GY)
- TOTER 44 gal Round Trash Can, Black (RND44-B0200)
- A E S INDUSTRIES $ACID BRUSH 3/8" (BX OF 144) (AD546)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, Top Door, Polyethylene (FG614600BEIG)
- GENUINE JOE DISPENSER, AIR FRESHENER PK (GJO99659CT)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Base, PK2 (FDB-01-2)
- HOSPECO Aerosol Can Disp, White (07531L)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Chrome, 8 in. H (2095208)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- GLADE Oil Based Air Freshener Dispenser, PK5 (305854)
- Genuine Joe Air Freshener Dispensers