Shop All Bathroom Cleaners
Genuine Joe
Acid Bowl Cleaner - 32 fl oz, 12PK
Mfr # GJO99676CT
Zoro # G611222621
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Ready-To-Use; Liquid
- Color Aqua
- Application Toilet bowl, Urinal
- Includes Chemical Hydrochloric Acid
- Features Pleasant scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO99676CT
- Zoro # G611222621
- UPC # 35255996766
- Country of Origin United States
- Category Bathroom Cleaners
Details
Cleaner Form | Ready-To-Use; Liquid |
Color | Aqua |
Application | Toilet bowl, Urinal |
Includes Chemical | Hydrochloric Acid |
Features | Pleasant scent |
Description
This pleasantly scented toilet bowl cleaner contains 9 percent hydrochloric acid and detergents to quickly remove rust, scale, stains, hard water mineral deposits and urine salts. Acid Bowl Cleaner is ready to use in cleaning toilets and urinals. Liquid cleaner comes in a squeeze bottle with a flip top for easy dispensing. Allow this cleaner to remain for at least 10 minutes until all rust, scale and stains are loosened. Rinse by flushing.
- •Effective cleaning for toilets and urinals
- •9% hydrochloric acids plus detergents for quick action
- •Loosens rust, scale and stains
- •Easy rinsing - Just flush
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1/4'' x 14'' Trash Can Bands, 225PK (S-7753)
- GENUINE JOE Trash Bags, 1.5 mm, 50 PK (GJO01534)
- ROEBIC LABORATORIES 16OZ DrainTrap Cleaner (K-67GDB-12)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Red, Plastic, 8 in L Overall (3NB51)
- GENUINE JOE Rtu Restroom Cleaner, Ready-To-Use Spray (GJO99668)
- GENUINE JOE Acid Bowl Cleaner, Ready-To-Use Liquid (GJO99676)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24oz Bottle (00031)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- CLOROX Fresh Scent Toilet Bowl Cleaner 24 oz Gel (00933)
- Genuine Joe Bathroom Cleaners