Shop All Mops
Genuine Joe
60 in L Dust Mop, Clip-On Connection, Black
Mfr # GJO02332
Zoro # G3426250
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Handle Color Black
- Mop Connection Type Clip-On
- Mop Type Dust Mop
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02332
- Zoro # G3426250
- Country of Origin China
- Category Mops
Dimensions
Overall Length | 60 in |
Details
Mop Head Color | Black |
Handle Color | Black |
Mop Connection Type | Clip-On |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Black |
Features | Comfortable Grip, Rot Resistant, Rust Resistant, Warp Resistant |
Description
Clip-On Dust Mop Steel HandleBlack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Wet Mop, Microfiber, GJO47540 (GJO47540)
- TEAR-N-DRY ESSENCE Tear-N-Dry Essence, Classic, Black Pearl (T8000TBK)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- EASY-OFF Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray (62338-87977)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO36500EA (GJO36500EA)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON24G1BCT (GJON24G1BCT)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- GENUINE JOE 5 in Wet Mop, Blue, Microfiber (GJO47538)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- Genuine Joe Floor Mops, Buckets & Wringers