Shop All Handles, Frames and Braces
Genuine Joe
60 in Extension Handle60" Length, 1" Dia
Mfr # GJO80460
Zoro # G3436041
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Diameter 1"
- Handle Color Yellow
- Features Lightweight; Ergonomic
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO80460
- Zoro # G3436041
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1" |
Length | 60 in |
Details
Handle Color | Yellow |
Item | Extension Handle60" Length |
Features | Lightweight; Ergonomic |
Material | Fiberglass; Nylon |
Application | Mop |
Type | Broom Handle |
Description
Extension Handle60 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- IMPACT PRODUCTS 24 oz. Clear, Polyethylene Bottle (5024WG-90)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-ST)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- GENUINE JOE Screw-In Mop Replacement Handle - 60in Length - Hardwood (GJO18331)
- GENUINE JOE Threaded Metal HandleNaturalSteel (GJO37061)
- GENUINE JOE Dust Mop Frame, f/60" Handle/36" Mop, 36"x5"Chrome, PK 12 (GJO02309CT)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass (FGH14600RD00)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29664)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29836)
- IMPACT PRODUCTS 64" Mop and Broom Handles, 1" Dia, Safety Orange, Fiberglass (94)
- Genuine Joe Handles, Frames and Braces