Shop All Trash Bags
Genuine Joe
60 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK
Mfr # GJO70420
Zoro # G3447801
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.58 mil (15 Micron)
- Size XL
- Color Black
- Length 58"
- Width 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO70420
- Zoro # G3447801
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | XL |
Length | 58" |
Width | 38" |
Details
Capacity | 60 gal |
Thickness | 0.58 mil (15 Micron) |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 20 Bags/10 Rolls |
Features | Puncture Resistant; Stretchable; Perforated; Coreless Roll; Star Bottom Seal |
Description
Item Low Density Trash Liners,60Gal,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- KIPP Indexing Plunger Red D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02206A584)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- GENUINE JOE 45 gal Trash Bags, 1.10 mil, Clear, 100 PK (GJO29126)
- GENUINE JOE 60 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29131)
- GENUINE JOE Puncture-Resistant Liners, 33Gal, PK60 (GJO03339)
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- GENUINE JOE Trash Can Liner- 40-45 Gallon- .6Mil- 40in.x46in.- 2- Clear (GE463473)
- GOOD N TUFF 30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK (GNT3037)
- Genuine Joe Trash Bags