Shop All Trash Bags
Genuine Joe
60 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK
Mfr # GJO29131
Zoro # G3437618
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.40 mil (36 Micron)
- Color Clear
- Width 38"
- Length 58"
- % Recycled Content 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO29131
- Zoro # G3437618
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 38" |
Length | 58" |
Details
Capacity | 60 gal |
Thickness | 1.40 mil (36 Micron) |
Color | Clear |
Item | Trash Bags |
% Recycled Content | 0.7 |
Features | Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient |
Description
Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Roll, 500/ Sheets, White, 96 PK (6155B)
- DQB 7 in. W Wood Handle Roof Brush (11949)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- GENUINE JOE 33 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29129)
- GENUINE JOE 16 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70418)
- GENUINE JOE 45 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4046W)
- GENUINE JOE Heavy Duty Contractor Bags - 42 Gallon - 33 x 48 - 2.50 mil - Low Density - Black, 20PK (GJO02311)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO02148)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- CLEARSTREAM RECYCLING Recycle Bag 40x46, Clear with Blue, PK100 (CS-CRP)
- Genuine Joe Trash Bags