Shop All Trash Bags
Genuine Joe
60 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK
Mfr # GJO29127
Zoro # G3437557
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.10 mil (28 Micron)
- Color Clear
- Length 58"
- Width 38"
- % Recycled Content 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO29127
- Zoro # G3437557
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 58" |
Width | 38" |
Details
Capacity | 60 gal |
Thickness | 1.10 mil (28 Micron) |
Color | Clear |
Item | Trash Bags |
% Recycled Content | 0.7 |
Features | Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient |
Description
Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- TENNANT Side Sweeping Brush (80042)
- SANITAIRE True HEPA Replacement Filter (68910)
- REGISTRY Wastebasket Liner, 20 Qt. (EK9474L01)
- GENUINE JOE 45 gal Trash Bags, 1.10 mil, Clear, 100 PK (GJO29126)
- GENUINE JOE Bag, Hd, 60Gl, 38X60, 14Mc, C200 200PK (GJO02857)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Clear Linear Low-Density Bags - Case of 100 (GJO02862)
- GENUINE JOE Puncture-Resistant Liners, 33Gal, PK60 (GJO03339)
- GENUINE JOE 45 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4046W)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- CLOROX Clorox CLO78902 13 Gal OdorShield Drawstring Trash Bags (CLO78902)
- Genuine Joe Trash Bags