Shop All Trash Bags
Genuine Joe
60 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK
Mfr # GJO3858W
Zoro # G3437712
product price: $40.89
/pk 100, $0.41/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.90 mil (23 Micron)
- Color White
- Width 38"
- Length 58"
- Green Environmental Attribute Product Contains a Minimum of 70% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO3858W
- Zoro # G3437712
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 38" |
Length | 58" |
Details
Capacity | 60 gal |
Thickness | 0.90 mil (23 Micron) |
Color | White |
Item | Trash Bags |
Green Environmental Attribute | Product Contains a Minimum of 70% Post-Consumer Recycled Content |
Features | Heavy Duty; Leak Resistant; Star Bottom Seal; Coreless Roll |
% Recycled Content | 70% Post-Consumer |
Application | Can; Waste Disposal |
Description
Percent Recycled Content 70 Percent, Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Degreaser, 5 Gal Pail, Liquid, Clear Orange (22705)
- 3M Quat Disinfecting Cleaner, 2L Bottle (5L)
- PROCTER & GAMBLE Swiffer Sweeper® 10" Wide Mop (PAG09060EA)
- AMERICAN BUILT PRO Nipple Caddy, 12 in Nipples polyethylene , 77 pc Capacity (T1005 P1)
- GENUINE JOE 56 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4347W)
- GENUINE JOE 45 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4046W)
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- GENUINE JOE 56 Gal. Clear Trash Can Liners, 100PK (GJO01016)
- GENUINE JOE 16 gal Trash Bags, 0.31 mm, 1000 PK (GJO01756)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- GLAD 13 gal Trash Bags, 23.75 in x 24.88 in, .72 Mil, White, 240 PK (CLO79008)
- Genuine Joe Trash Bags