Shop All Trash Bags
Genuine Joe
60 gal 2.7 mil (69 Micron), Clear, 50 PK
Mfr # GJO18409
Zoro # G910840854
product price: $53.19
/pk 50, $1.06/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Thickness 2.7 mil (69 Micron)
- Color Clear
- Length 16.75 in
- Width 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18409
- Zoro # G910840854
- UPC # 35255184090
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 16.75 in |
Width | 6.31 in |
Height | 12.13 in |
Details
Capacity | 60 gal |
Material | Resin |
Thickness | 2.7 mil (69 Micron) |
Color | Clear |
% Recycled Content | 0 |
Description
Heavy-duty Trash Can Liners are ideal for heavy and extra-heavy trash applications including heavy food, office waste, boxes, cans and construction debris. Extra-strong liners are puncture-resistant to sharp objects. Clear liners are great for pilferage control. Star-bottom seal is designed for more even distribution of contents. Bags come in a convenient coreless roll for compact storage and easy dispensing anywhere. Rolls are perforated for easy access. Each 2.7 mil thick bag holds up to 55 gallons. Bag size is 38 x 58.
- •Extra-strong with 2.7 mil thickness
- •Use for heavy trash applications
- •Star-bottom construction for even distribution of contents
- •Convenient coreless rolls for easy dispensing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- BAGCRAFT Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000 (BGC 300591)
- KIMTECH Towels & Wipes, White, Polypropylene, 40 Wipes, 10 PK (6070)
- PROPLUS 40 Easy Reach Pick-Up Tool W/ Locking Trigger (40 RE)
- GENUINE JOE 42 gal Large, 2.5 mil (63 Micron), Black, 20 PK (GJO02311)
- GENUINE JOE 33 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29129)
- GENUINE JOE Puncture-Resistant Liners, 45Gal, PK40 (GJO04046)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- GENUINE JOE 60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK (GJO70343)
- GENUINE JOE 56 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4347W)
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 50PK (TRASHBAG42-50PL)
- Genuine Joe Trash Bags