Shop All Trash Bags
Genuine Joe
60 gal 1.8 mil (46 Micron), Clear, 100 PK
Mfr # GJO18406
Zoro # G110840845
product price: $69.89
/pk 100, $0.70/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material Resin
- Thickness 1.8 mil (46 Micron)
- Color Clear
- % Recycled Content 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18406
- Zoro # G110840845
- UPC # 35255184069
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 16.75 in |
Height | 12.13 in |
Width | 7.38 in |
Details
Capacity | 60 gal |
Material | Resin |
Thickness | 1.8 mil (46 Micron) |
Color | Clear |
% Recycled Content | 0 |
Description
Heavy-duty Trash Can Liners are ideal for heavy and extra-heavy trash applications including heavy food, office waste, boxes, cans and construction debris. Extra-strong liners are puncture-resistant to sharp objects. Clear liners are great for pilferage control. Star-bottom seal is designed for more even distribution of contents. Bags come in a convenient coreless roll for compact storage and easy dispensing anywhere. Rolls are perforated for easy access. Each 1.8 mil thick bag holds up to 55 gallons. Bag size is 38 x 58.
- •Extra-strong with 1.8 mil thickness
- •Use for heavy trash applications
- •Star-bottom construction for even distribution of contents
- •Convenient coreless rolls for easy dispensing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 10" Waist Belt Extension, Nifco (106345)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, .95 Mil, Gray, 400 PK (CLO 78526)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- NOBLES Sweeper Battery, Sweeper Accesory (1065086)
- GENUINE JOE High-Density Can Liners, 500PK (GJO01757)
- GENUINE JOE 55 gal 2.7 mil (69 Micron), Black, 50 PK (GJO18408)
- GENUINE JOE 45 gal Trash Bags, 0.45 mm, Black, 250 PK (GJO70421)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Clear Linear Low-Density Bags - Case of 100 (GJO02862)
- GENUINE JOE 30 gal. Can Liners, 2-Ply, 250PK (GJO02149)
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-04A 55 gal Heavy Duty Drum Liner - Pack of 20 (FG-P9934-04A)
- Genuine Joe Trash Bags