60 gal 1.5 mil (38 Micron), Black, 50 PK
Mfr # GJO01535
Zoro # G411115536
Key Features
- Material Resin
- Thickness 1.5 mil (38 Micron)
- Color Black
- Length 19.5 in
- Width 3.75 in
Product Information
- Brand Genuine Joe
- MFR # GJO01535
- Zoro # G411115536
- UPC # 35255015356
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 19.5 in |
Width | 3.75 in |
Height | 13 in |
Details
Capacity | 60 gal |
Material | Resin |
Thickness | 1.5 mil (38 Micron) |
Color | Black |
% Recycled Content | 0 |
Description
Extra-strong, heavy-duty trash bags are made with puncture-resistant resins and are three times more puncture-resistant than standard liners. They are ideal for extra-heavy trash applications, such as heavy food, office waste, boxes, cans and construction debris because they are puncture-resistant to sharp objects. Star-bottom seal is designed for a more even distribution of contents. Two-ply, low-density bags come in a convenient coreless roll for easy dispensing anywhere. The 1.5 mil thick bag holds 55 to 60 gallons. The bag size is 39 x 56. Black plastic resin conceals contents so, even if your janitorial crew collects garbage during regular work hours, you and your guests will not have to look at unsightly garbage.
- •Extra-strong and heavy-duty - made with puncture-resistant resins
- •3 times more puncture-resistant than standard liners
- •Convenient rolls for easy dispensing; Star-bottom seal for a more even distribution of contents
- •Great for heavy trash applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Carbon Brush Set for ProForce Motor (105281)
- KIMBERLY-CLARK PROFESSIONAL Reveal Multifold Paper Towels for Kleenex Reveal Countertop Dispenser, 150 Sheets/Pack, 16 Packs (46321)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- GENUINE JOE High-Density Can Liners, 500PK (GJO01757)
- GENUINE JOE 56 gal Trash Bags, 1.20 mil, Black, 100 PK (GJO98210)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO01011)
- GENUINE JOE 33 Gal. Clear Trash Can Liners, 250PK (GJO01013)
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- GENUINE JOE 30 gal. Can Liners, 2-Ply, 250PK (GJO02149)
- BERRY PLASTICS 625121 50 Count, 96 Gallon, 2 Mil Black Trash Can Liner (BE576414)
- Genuine Joe Trash Bags