Shop All Trash Cans
Genuine Joe
6 gal Trash Can, Black, Steel
Mfr # 58897CT
Zoro # G2756154
product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6 gal
- Color Black
- Material Steel
- Height 14"
- Diameter 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 58897CT
- Zoro # G2756154
- UPC # 50035255588978
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 14" |
Diameter | 13" |
Details
Trash Container Capacity | 6 gal |
Color | Black |
Material | Steel |
Item | Trash Can |
Features | Fire-Safe; Sturdy |
Description
Genuine Joe 6-gallon Steel Fire-safe Trash Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL Airlift Clothesline Fresh Soft 1 Quart Air Freshener (305003)
- KRYLON Sprayon Stainless Steel Cleaner, Size: 20 oz, Net Wt: 17 oz (SC0885000)
- WEILER 18" Fine Sweep Floor Brush Flagged Silver Polystyrene Fill (42041)
- WYPALL Towels & Wipes, Blue, Roll, Polypropylene, 717 Wipes, 9 3/5 in x 13 2/5 in, 717 PK (33241)
- GENUINE JOE 44-Gallon Heavy-duty Trash Container (GE442325)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- GENUINE JOE Trash Can Liners - White, 100PK (GE465062)
- GENUINE JOE 12 gal Round Trash Can, Black (GJO58887)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- SAFCO 15 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9474BL)
- UMBRA Garbino Black Wastebasket (082855-040)
- Genuine Joe Trash Cans