Shop All Trash Bags
Genuine Joe
55 gal 2.7 mil (69 Micron), Black, 50 PK
Mfr # GJO18408
Zoro # G810840879
product price: $54.19
/pk 50, $1.08/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Thickness 2.7 mil (69 Micron)
- Color Black
- Width 6.31 in
- Length 16.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18408
- Zoro # G810840879
- UPC # 35255184083
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 6.31 in |
Length | 16.75 in |
Height | 12.13 in |
Details
Capacity | 55 gal |
Material | Resin |
Thickness | 2.7 mil (69 Micron) |
Color | Black |
% Recycled Content | 0 |
Description
Heavy-duty Trash Can Liners are ideal for heavy and extra-heavy trash applications including heavy food, office waste, boxes, cans and construction debris. Extra-strong liners are puncture-resistant to sharp objects. Black liners hide unsightly trash. Star-bottom seal is designed for more even distribution of contents. Bags come in a convenient coreless roll for compact storage and easy dispensing anywhere. Rolls are perforated for easy access. Each 2.7 mil thick bag holds up to 55 gallons. Bag size is 38 x 58.
- •Extra-strong with 2.7 mil thickness
- •Use for heavy trash applications
- •Star-bottom construction for even distribution of contents
- •Convenient coreless rolls for easy dispensing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- ZEPHYR 16089 Janitor Mop Stick, 54 in L, Wing Nut Screw Clamp, Lacquered WoodMetal, Silver (16089L)
- GENUINE JOE 60 gal 2.7 mil (69 Micron), Clear, 50 PK (GJO18409)
- GENUINE JOE 56 gal Trash Bags, 1.20 mil, Black, 100 PK (GJO98210)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- GENUINE JOE 60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK (GJO70343)
- GENUINE JOE 33 gal Trash Bags, M, 1.35 mil (34 Micron), Black, 100 PK (GJO70341)
- GENUINE JOE 60 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO3858W)
- HERITAGE 23 gal Trash Bags, 0.55 mil (14 Micron), Natural, 10 PK (HERZ5845HNR01)
- Genuine Joe Trash Bags