Shop All Mops
Genuine Joe
5 in Wet Mop Kits, Blue, GJO20124
Mfr # GJO20124
Zoro # G3437931
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Features Quick Drying
- Color Blue
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO20124
- Zoro # G3437931
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Size | L |
Details
Mop Head Color | Blue |
Item | Wet Mop Kits |
Features | Quick Drying |
Color | Blue |
Material | Polyester |
Type | Mop Head Refill |
Application | Cleaning |
Description
Headband Earth Mop Refill5 In.Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 3.5in One-Piece Pipe Brush- Medium/Stiff, Yellow (5381-90-6)
- SPILFYTER Sorbents, 100 PK (S2-71)
- PROTEAM GoFit Blower Door Accessory (107676)
- TOUGH GUY Hosp. Islation Bag, 20to30gal, Red, PK100 (31DK95)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- GENUINE JOE Dust Mop, Snap On Connection, Metal (GJO02331)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Narrow Band Medium Mop Head, 16 oz Dry Wt, White, Cotton/Rayon, PK12 (GJOMWH1BCT)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- WEILER 24 in L Medium Wet Mop Head, Loop End, 4-Ply Cotton Yarn (75181)
- Genuine Joe Floor Mops, Buckets & Wringers