Shop All Mops
Genuine Joe
5 in Wet Mop, Blue, Microfiber
Mfr # GJO47538
Zoro # G3449612
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Wet Mop
- Features Absorption, Launderable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO47538
- Zoro # G3449612
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5 in |
Size | S |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Wet Mop |
Item | Wet Mop |
Features | Absorption, Launderable |
Color | Blue |
Material | Microfiber |
Type | Mop Head Refill |
Application | Mopping |
Product Type | Wet Mop Head |
Description
Wet Mop Head Refill, Material Microfiber, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- KRAFT TOOL Flat Wire Texture Broom, 48", 3/4" Spacing (CC198-3/4)
- PROTEKTIVE PAK Trash Receptacle Liner, Small, 50PK (37820)
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- GENUINE JOE Medium Mop Head, Green, Blended, PK12, GJOMGR5BCT (GJOMGR5BCT)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGL15300WH00 (FGL15300WH00)
- Genuine Joe Floor Mops, Buckets & Wringers