Shop All Mops
Genuine Joe
5 in Mop Head, Orange, Synthetic
Mfr # GJOMOR5BEA
Zoro # G3461129
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Orange
- Mop Head Material Synthetic
- Mop Type Mop Head
- Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJOMOR5BEA
- Zoro # G3461129
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Size | M |
Details
Mop Head Color | Orange |
Mop Head Material | Synthetic |
Mop Type | Mop Head |
Item | Mop Head |
Material | Synthetic |
Features | Wide Headband, Durable, Launderable, Looped Ends, Mesh Band |
Color | Orange |
Type | Mop Head Refill |
Application | Cleaning; Disinfecting |
Weight | 16 oz |
Product Type | Wet Mop Head |
Description
Mop Head, Material Synthetic, Color Orange, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING SP500 Acid-Resistant Trigger Sprayer (SP500)
- GEORGIA-PACIFIC Dry Wipe Roll, Brawny D300, Poly Wrap, 60 ft, Double Recreped (DRC), 9 1/4 in x 11 in, White, 20 Pk (20085)
- FRESHWAVE IAQ Carpet & Upholstery Odor Eliminator, 1gal (572)
- DEWALT 15' Anti Static Hose for DEWALT Dust Extractors (DWV9316)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Wet Mop, Microfiber, GJO47540 (GJO47540)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- GENUINE JOE Mophead, Clamp On Connection, Natural, Cotton (GJON24COT)
- EWBANK Nifftee Cordless Mop, Duster, and Polisher (CDB800)
- Genuine Joe Floor Mops, Buckets & Wringers