Shop All Mops
Genuine Joe
48 in L Dust Mop, Natural, Cotton
Mfr # GJO48503EA
Zoro # G3427127
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Natural
- Mop Head Material Cotton
- Mop Type Dust Mop
- Color Natural
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO48503EA
- Zoro # G3427127
- Country of Origin United States
- Category Mops
Dimensions
Length | 48" |
Width | 5" |
Overall Length | 48 in |
Overall Width | 48 in |
Overall Depth | 5 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Natural |
Material | Cotton |
Features | Cut Ends, Quick Drying, Disposable, 4-ply |
Type | Dust Mop Refill |
Application | Dusting |
Weight | 2.12 lb |
Product Type | Dust Mop Head |
Ply Count | 4 |
Description
Dust Mop Refill, Material Cotton, Overall Width 48 in, Overall Depth 5 in, Ply Count 4, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- WOMANSWORK Womanswork Bucket Caddy, 12 pockets, Cordura Nylon (500GP)
- BRADY Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- GENUINE JOE 24 in L Dust Mop, Natural, Cotton, GJO00245 (GJO00245)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT4)
- Genuine Joe Mops