Shop All Trash Bags
Genuine Joe
45 gal Trash Bags, L, 1.55 mil (39 Micron), Black, 50 PK
Mfr # GJO70342
Zoro # G3448748
original price:
$36.49
5% off
new price: $34.49
/pk 50, $0.69/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Thickness 1.55 mil (39 Micron)
- Size L
- Color Black
- Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO70342
- Zoro # G3448748
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | L |
Length | 46" |
Width | 39" |
Details
Capacity | 45 gal |
Thickness | 1.55 mil (39 Micron) |
Color | Black |
Item | Trash Bags |
% Recycled Content | 0.7 |
Features | Heavy Duty; Coreless Roll; Star Bottom Seal |
Description
Item Max Strength Trash Can Liner45Gal,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRA SOLV 16OZ Citrus Degreaser (CS1612)
- EXACO Compost Bin, Green (CPBG 01)
- BASF PT3 Hand Cleaner 9oz Instant Soap Water (058821)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- GENUINE JOE 10 Gal. High-Density Can Liners, 1000PK (GJO01755)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 100 PK (GJO02431)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO02148)
- GENUINE JOE 45 gal Trash Bags, 0.45 mm, Black, 250 PK (GJO70421)
- GENUINE JOE 33 gal Trash Bags, M, 1.35 mil (34 Micron), Black, 100 PK (GJO70341)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- Genuine Joe Trash Bags