Shop All Trash Bags
Genuine Joe
45 gal Trash Bags, 0.6 mm, 250 PK
Mfr # GJO02151
Zoro # G3425158
product price: $52.29
/pk 250, $0.21/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Thickness 0.6 mm
- Bags Per Roll 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02151
- Zoro # G3425158
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 45 gal |
Thickness | 0.6 mm |
Item | Trash Bags |
Bags Per Roll | 250 |
Description
Item Can Liners45Gal2-Ply,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Extraction Hand Tool (1058747)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12 (85156)
- UNGER Window Washer, Fabric (WC350)
- GENUINE JOE Trash Bags, 1.5 mm, 50 PK (GJO01534)
- GENUINE JOE Heavy Duty Contractor Bags - 42 Gallon - 33 x 48 - 2.50 mil - Low Density - Black, 20PK (GJO02311)
- GENUINE JOE 60 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29131)
- GENUINE JOE 45 gal Trash Bags, 0.45 mm, Black, 250 PK (GJO70421)
- GENUINE JOE 60 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70420)
- GENUINE JOE 45 Gal. Clear Trash Can Liners, 250PK (GJO01015)
- HEFTY BAG, HEFTY, BLACKOUT, 13GAL (E88352CT)
- Genuine Joe Trash Bags