45 gal Large, 0.63 mil (16 Micron), Clear, 250 PK
Mfr # GJO01758
Zoro # G811115556
Key Features
- Capacity 45 gal
- Material Resin
- Thickness 0.63 mil (16 Micron)
- Size Large
- Color Clear
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO01758
- Zoro # G811115556
- UPC # 35255017589
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | Large |
Width | 6.31 in |
Height | 12.13 in |
Length | 16.75 in |
Details
Capacity | 45 gal |
Material | Resin |
Thickness | 0.63 mil (16 Micron) |
Color | Clear |
% Recycled Content | 0 |
Description
Medium-duty trash bags are made with high-grade, high-density resin for superior strength and performance so you can enjoy greater puncture-resistance. They are ideal for office or light industrial waste. Translucent plastic allows easy viewing of contents so the trash bags can also help with pilferage control. Star-bottom construction easily conforms to any size trash can and spreads trash around the bottom of the bag. The star seal, or X-seal, is designed for more even distribution of contents. Bags come in a convenient coreless roll for compact storage and easy dispensing anywhere. Rolls are perforated for easy access. The 16 micron thick bag holds 40 to 45 gallons of garbage. Bag size is 40 x 48.
- •High-grade, high-density resin for greater puncture-resistance
- •Superior performance and strength for office and light industrial waste
- •Star-bottom construction for more even distribution of contents
- •Coreless rolls for easy dispensing and easy access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 3 in x 30 in, Oil, White, Polypropylene (SKM400)
- DIVERSEY Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK (CBD540298)
- HOUSEHOLD ESSENTIALS Clothesline Spreader Alu (286)
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- GENUINE JOE Trash Bags, 1.60 mil (41 Micron), Black, 100 PK (GJO98211)
- GENUINE JOE 10 Gal. High-Density Can Liners, 1000PK (GJO01755)
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- GENUINE JOE 45 gal Trash Bags, L, 0.39 mm, Translucent, 250 PK (GJO70013)
- GENUINE JOE 45 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98208)
- BISSELL HOMECARE 28 x 45 in. Accufit Low Density Can Liners 23 gal Clear (HO530514)
- Genuine Joe Trash Bags