42 Piece Tool Kit with Case - 1 Each
Mfr # GJO11963
Zoro # G811222636
Key Features
- Primary Application Maintenance
- Overall Length 1.93 in
- Material Plastic, Metal
- Color Gray
- Width 1.12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO11963
- Zoro # G811222636
- UPC # 35255119634
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 1.93 in |
Width | 1.12 in |
Depth | 1.4 in |
Details
Primary Application | Maintenance |
Material | Plastic, Metal |
Color | Gray |
Recycled Content | 0% |
Recycled Product | No |
Description
Tool kit includes 42 tools for maintenance and emergencies around the office or home office. Set includes a 6 adjustable wrench with two-tone handle; level; 8 oz. claw hammer; 6 long-nose pliers with two-tone handle; slip-joint pliers with two-tone handle; 8 scissors; drive handle with 10 bits; 10' 3 meter measuring tape; two precision screwdrivers; one knife with one extra blade; nine sockets 3/16, 7/32, 1/4, 1/2, 5/16, 11/32, 3/8, 7/16, 15/32; 11 hex key wrenches from 9/100 to 1/4; and one blow-molded plastic case that has a space crafted for each tool. Tools are made of heat-treated carbon steel.
- •Use for maintenance and emergencies around the office or home office
- •Blow-molded plastic case has a space crafted for each tool
- •Tools made of heat-treated carbon steel
- •Includes an adjustable wrench with 2-tone handle, claw hammer and long-nose pliers with 2-tone handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow 7/16 in. Narrow Staple Gun (JT21CM)
- KNIPEX Knife, 8" Electricians Folding Knife (16 20 50 SB)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- BOSCH 3/4" Titanium Countersink (CST3)
- JONARD TOOLS Can Wrench, Ergonomic, Plastic (M-216C/EX)
- GREAT NECK 119-Piece Tool Set (TK119)
- CTA MANUFACTURING XZN COMBO KIT (CTA3999)
- APEX TOOL GROUP Crescent® CTK150 150 Piece Mechanics Tool Set (CTK150)
- XCELITE General Hand Tool Kit, No. of Pcs. 89 (TCA100STN)
- COMMERCIAL 53 Piece Tool Kit (DT9408)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- Genuine Joe Hand Tool Kits