Shop All Anti-Fatigue Mats
Genuine Joe
36" L x Vinyl, 0.38" Thick
Mfr # GJO70370
Zoro # G3436741
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
- Material Vinyl
- Thickness .38 in
- Mat Surface Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO70370
- Zoro # G3436741
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Genuine Joe Anti-Fatigue Mat |
Color | Black |
Material | Vinyl |
Thickness | .38 in |
Mat Surface Pattern | Textured |
Application | Stand-up Desks; Assembly Stations; Service Counters; Warehouse |
For Use With | Stand-up Desks; Assembly Stations; Service Counters; Warehouse |
Type | Anti-Fatigue Matting |
Description
Genuine Joe Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Henna Tattoos Yard Sign & Stake outdoor plastic coroplast window, C-1216 Henna Tattoos (C-1216 Henna Tattoos)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, X-Large, Blue (FB-85 XL)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- GENUINE JOE 60" L x Vinyl, 0.38" Thick (GJO70372)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x Rubber (GJO02146)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X4CH)
- Genuine Joe Anti-Fatigue Mats