Shop All Anti-Fatigue Mats
Genuine Joe
36" L x Vinyl, 0.38" Thick
Mfr # GJO53231
Zoro # G3436583
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Thickness .38 in
- Mat Surface Pattern Textured
- Application Warehouse; Factories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO53231
- Zoro # G3436583
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Genuine Joe Air Step Anti-Fatigue Mat |
Color | Black |
Material | Vinyl |
Thickness | .38 in |
Mat Surface Pattern | Textured |
Application | Warehouse; Factories |
Type | Anti-Fatigue Matting |
Description
Genuine Joe Air Step Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (FT300L)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- GENUINE JOE MAT, AIRSTEP, AF, 3X5, GRAY (GJO00086)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71210)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x Rubber (GJO02146)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- Genuine Joe Floor Mats