Shop All Mops
Genuine Joe
36 in L Dust Mop, Natural, Cotton, GJO00365
Mfr # GJO00365
Zoro # G3427842
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Natural
- Mop Head Material Cotton
- Mop Type Dust Mop
- Features Quick Drying, 4-ply, Disposable, Fray Resistant, Looped Ends
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO00365
- Zoro # G3427842
- Country of Origin United States
- Category Mops
Dimensions
Width | 5" |
Overall Length | 36 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
Features | Quick Drying, 4-ply, Disposable, Fray Resistant, Looped Ends |
Color | Natural |
Product Type | Disposable Cotton Dust Mop Refill,36" |
Description
Disposable Cotton Dust Mop Refill,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Medium/General Purpose Conc, 60 (CC189)
- PROTEAM Backplate System Complete (103393)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- PARKERS Polish Wood Furn 16Oz (560669)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- GENUINE JOE Dust Mop, Cotton, PK12, GJO00185CT (GJO00185CT)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- BOARDWALK Cut-End Dust Mop, White, Cotton, PK12 (BWK1660CT)
- Genuine Joe Mops