Shop All Trash Bags
Genuine Joe
33 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK
Mfr # GJO98207
Zoro # G3437539
product price: $28.49
/pk 100, $0.28/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.20 mil (30 Micron)
- Color Black
- Length 39"
- Width 33"
- % Recycled Content 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO98207
- Zoro # G3437539
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 39" |
Width | 33" |
Details
Capacity | 33 gal |
Thickness | 1.20 mil (30 Micron) |
Color | Black |
Item | Trash Bags |
% Recycled Content | 0.7 |
Features | Heavy Duty; Leak Resistant; Star Bottom Seal; Puncture Resistant; Coreless Roll |
Application | Can |
Description
Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- EASY-OFF No Scent BBQ Grill Cleaner 14.5 oz Spray (6233887981)
- NILFISK/ADVANCE SQUEEGEE SET - RED, FITS ADVANCE SET (56112331)
- TOUGH GUY Stainless Steel Cleaner and Polish, 1 qt. (36MG07)
- GENUINE JOE 45 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98208)
- GENUINE JOE 60 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98209)
- GENUINE JOE 56 gal Trash Bags, 1.20 mil, Black, 100 PK (GJO98210)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- Genuine Joe Trash Bags