Shop All Trash Bags
Genuine Joe
33 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK
Mfr # GJO29125
Zoro # G3437651
product price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.10 mil (28 Micron)
- Color Clear
- Width 33"
- Length 39"
- Features Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO29125
- Zoro # G3437651
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 33" |
Length | 39" |
Details
Capacity | 33 gal |
Thickness | 1.10 mil (28 Micron) |
Color | Clear |
Item | Trash Bags |
Features | Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient |
% Recycled Content | 0.7 |
Description
Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 15 In, Black, PK5 (7200)
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- GREASED LIGHTNING 32 Oz. Classic Cleaner & Degreaser (17569248593)
- GENUINE JOE 60 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK (GJO29127)
- GENUINE JOE 45 gal Trash Bags, 1.10 mil, Clear, 100 PK (GJO29126)
- GENUINE JOE 55 gal 2.7 mil (69 Micron), Black, 50 PK (GJO18408)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- GENUINE JOE 30 gal. Can Liners, 2-Ply, 250PK (GJO02149)
- GENUINE JOE Trash Bags, 1.5 mm, 50 PK (GJO01534)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.75 mil, Clear, 100 PK (BWK538)
- Genuine Joe Trash Bags