Shop All Trash Bags
Genuine Joe
33 gal Trash Bags, 0.45 mil (11 Micron), Black, 250 PK
Mfr # GJO70419
Zoro # G3440269
original price:
$28.79
4% off
new price: $27.49
/pk 250, $0.11/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Thickness 0.45 mil (11 Micron)
- Color Black
- Width 33"
- Length 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO70419
- Zoro # G3440269
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 33" |
Length | 39" |
Details
Capacity | 33 gal |
Thickness | 0.45 mil (11 Micron) |
Color | Black |
Item | Trash Bags |
Features | Puncture Resistant; Stretchable; Perforated |
Description
Item Low Density Trash Liners33Gal,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57086)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047940)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT403)
- GENUINE JOE 16 gal Trash Bags, 0.31 mm, 1000 PK (GJO01756)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- GENUINE JOE 56 gal Trash Bags, 1.20 mil, Black, 100 PK (GJO98210)
- GENUINE JOE 45 Gal. Clear Trash Can Liners, 250PK (GJO01015)
- GENUINE JOE 33 gal Trash Bags, 0.65 mm, 250 PK (GJO02150)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO02148)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.3 mil, Black (MX3858XHB)
- Genuine Joe Trash Bags