Shop All Hand Soap & Lotion Dispensers
Genuine Joe
30 oz Soap Dispenser - Manual, 12PK
Mfr # GJO29425CT
Zoro # G611222591
product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 7 in
- Depth 14.8 in
- Length 18.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO29425CT
- Zoro # G611222591
- UPC # 35255294251
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 7 in |
Depth | 14.8 in |
Length | 18.8 in |
Details
Material | Plastic |
Color | Clear |
Description
Soap dispenser features an improved design that eliminates soap waste. 30 oz. dispenser with a see-through smoked tank dispenses approximately 1 cc per stroke. This dispenser has been tested and proven to work with antimicrobial, antibacterial and antiseptic soaps. It accommodates liquid and lotion soaps, except pumice. This soap dispenser also features a unique water-resistant top and a large push bar that meets ADA requirements.
- •Improved design eliminates soap waste
- •Water-resistant top and a large push bar for high-quality performance
- •See-through smoked tank lets you easily see when refill is needed
- •Dispenses approximately 1 cc per stroke to reduce waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Odor Control Air Sponge, 4 oz (0000101-30)
- NOOTREES Bamboo 3ply Bathroom Rolls 220 Sheets x 10 Roll- Case of 4 (NTEL-220-3-10-CTN)
- HOME IMPROVEMENT 4 gal Recycle Bin; Blue - Pack of 6 (HO1417577)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly for 641410 & 641411 Floor Scrubbers (RP6459)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- Genuine Joe Hand Soap & Lotion Dispensers