Shop All Hand Soap & Lotion Dispensers
Genuine Joe
30 oz Soap Dispenser - Manual - 1 Each
Mfr # GJO29425
Zoro # G911222598
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 4 in
- Depth 4.5 in
- Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO29425
- Zoro # G911222598
- UPC # 35255294256
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 4 in |
Depth | 4.5 in |
Length | 6.3 in |
Details
Material | Plastic |
Color | Clear |
Description
Soap dispenser features an improved design that eliminates soap waste. 30 oz. dispenser with a see-through smoked tank dispenses approximately 1 cc per stroke. This dispenser has been tested and proven to work with antimicrobial, antibacterial and antiseptic soaps. It accommodates liquid and lotion soaps, except pumice. This soap dispenser also features a unique water-resistant top and a large push bar that meets ADA requirements.
- •Improved design eliminates soap waste
- •Water-resistant top and a large push bar for high-quality performance
- •See-through smoked tank lets you easily see when refill is needed
- •Dispenses approximately 1 cc per stroke to reduce waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- LIBMAN 5 in. W X 18.5 in. L Wet/Dry Microfiber Mop Refill 1 pk (119)
- PFERD 24" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89478)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- MCKESSON Clean Scent Foaming Antibacterial Soap, 1000 mL Refill Bag (53-23126-1000)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- Genuine Joe Hand Soap & Lotion Dispensers