Shop All Anti-Fatigue Mats
Genuine Joe
24" L x High-Density Foam, 1/2" Thick
Mfr # GJO71210
Zoro # G3448641
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 24"
- Width 2 ft
- Material High-Density Foam
- Thickness .50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO71210
- Zoro # G3448641
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 24" |
Width | 2 ft |
Details
Item | Marble Top Anti-Fatigue Mat |
Color | Gray |
Material | High-Density Foam |
Thickness | .50 in |
Mat Surface Pattern | Marble |
Application | Office; Airport; Bank; Copier; Teller Station; Service Counter; Assembly Line; Industry |
Type | Anti-Fatigue Matting |
Description
Marble Top Anti-Fatigue Mats,Gray Marble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9010-S (7))
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO70370)
- GENUINE JOE MAT, AIRSTEP, AF, 3X5, GRAY (GJO00086)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 5 ft. L x (T6 W035BK)
- Genuine Joe Floor Mats