Shop All Mops
Genuine Joe
24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA
Mfr # GJO24500EA
Zoro # G3427440
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24 inX5 in
- Mop Head Color Natural
- Mop Head Material Cotton
- Mop Type Dust Mop
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO24500EA
- Zoro # G3427440
- Country of Origin United States
- Category Mops
Dimensions
Mop Pad Size | 24 inX5 in |
Length | 24" |
Width | 5" |
Overall Length | 24 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Synthetic |
Color | Natural |
Features | Disposable, Quick Drying, 4-ply, Cut Ends |
Application | Dusting |
Type | Dust Mop Refill |
Weight | 1.25 lb |
Product Type | Cotton Dust Mop Refill,4-Ply,24"X5",Md |
Description
Cotton Dust Mop Refill,4-Ply,24 In.X5 In.,Md
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR C-Fold/Multifold, Stainless Steel (T1900SS)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 130 Wipes, 19 1/2 in x 13 1/2 in, 6 PK (35421)
- STRIPPER STOP Sorbents, 4 1/2 in x 36 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280248)
- ZIP-IT Hair Snake Drain Opener (00112BL)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- GENUINE JOE Mop Handle, Slide On Connection, Yellow, Plastic (GJO80160)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Mophead, Clamp On Connection, Natural, Cotton (GJON24COT)
- GENUINE JOE Blended Yarn Green Mophead, Yarn, Small (GJON16G1B)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- Genuine Joe Floor Mops, Buckets & Wringers