Shop All Mops
Genuine Joe
24 in L Dust Mop, Natural, Cotton, GJO00245
Mfr # GJO00245
Zoro # G3427888
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Natural
- Mop Head Material Cotton
- Mop Type Dust Mop
- Features Looped Ends, Disposable, 4-ply, Fray Resistant, Quick Drying
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO00245
- Zoro # G3427888
- Country of Origin United States
- Category Mops
Dimensions
Width | 5" |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
Features | Looped Ends, Disposable, 4-ply, Fray Resistant, Quick Drying |
Color | Natural |
Material | Cotton |
Product Type | Dust Mop Head |
Description
Disposable Dust Mop Refill, Material Cotton, Overall Width 24 in, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Sheetroll Clr' 25'X6Mil (P1025/6)
- NILFISK Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm (107420007)
- MILLER MFG Better Bucket 10 Qt. RED (2090-RE-10QT)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- GENUINE JOE Small Mophead, Clamp On Connection, Cotton (GJON16COT)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON24G1BCT (GJON24G1BCT)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- Genuine Joe Mops