Shop All Trash Cans
This Product is Discontinued
Genuine Joe
23 gal. Trash Can (Discontinued)
Mfr # GJO60465
Zoro # G3455617
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal.
- Height 30"
- Width 11"
- Trash Can Dia./Width 11"
- Capacity 30 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO60465
- Zoro # G3455617
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30" |
Width | 11" |
Trash Can Dia./Width | 11" |
Details
Trash Container Capacity | 23 gal. |
Item | Trash Can |
Capacity | 30 gal. |
Description
Space-Saving Waste ContainerGray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.