Shop All Trash Bags
Genuine Joe
23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK
Mfr # GJO70057
Zoro # G3455282
product price: $36.59
/pk 150, $0.24/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Thickness 1 mm
- Size M
- Color Black
- For Use With 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO70057
- Zoro # G3455282
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | M |
Length | 43 in |
Width | 28.5 in |
Details
Capacity | 23 gal |
Thickness | 1 mm |
Color | Black |
Item | Slim Jim Can Liners |
For Use With | 28.5" |
Bags Per Roll | 150 |
Application | Office Waste; Food |
% Recycled Content | 0.7 |
Features | Star Bottom Seal, Heavy Duty, Puncture Resistant |
Description
Item Slim Jim Can Liners,Medium,23Gal,PK150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- PROJE PREMIUM CAR CARE Fabric & Upholstery Cleaner 16 oz - Stain Remover & Odor Eliminator (30003)
- LIBMAN 18 in. W Mop (1172)
- GENUINE JOE Heavy-Duty Tall Kitchen Bags - 13 Gallon - 24 x 31 - 0.85 mil - Low Density - White, 150PK (GJO02312)
- GENUINE JOE 56 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4347W)
- GENUINE JOE 45 Gal. Clear Trash Can Liners, 250PK (GJO01015)
- GENUINE JOE 56 Gal. High-Density Can Liners, 200PK (GJO01760)
- GENUINE JOE 33 gal Trash Bags, 0.45 mil (11 Micron), Black, 250 PK (GJO70419)
- GENUINE JOE 45 gal Trash Bags, L, 0.39 mm, Translucent, 250 PK (GJO70013)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- PITT PLASTICS 42.5"x48" .95mm 56 gal. Extra Heavy Performance Roll Can Liner, PK100 (P4930XC)
- Genuine Joe Trash Bags