Shop All Toilet Paper
This Product is Discontinued
Genuine Joe
2 Ply Ply, White, 96 PK (Discontinued)
Mfr # GJO4350096
Zoro # G3436872
This Product is Discontinued
Key Features
- Roll Dia. 4"
- Roll Type Standard
- Sheets per Roll 500 Sheets
- Ply 2 Ply
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO4350096
- Zoro # G3436872
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Dia. | 4" |
Details
Item | Bathroom Tissue |
Roll Type | Standard |
Sheets per Roll | 500 Sheets |
Ply | 2 Ply |
Color | White |
Description
Genuine Joe Bathroom Tissue,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.