Shop All Toilet Paper
This Product is Discontinued
Genuine Joe
2 Ply Ply, White, 12 PK (Discontinued)
Mfr # GJO2510012
Zoro # G3436750
This Product is Discontinued
Key Features
- Green Certification or Other Recognition FSC
- Roll Type Jumbo
- Roll Length 1000 ft.
- Sheets per Roll Continuous Roll
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO2510012
- Zoro # G3436750
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft. |
Sheet Length | 18.3 in |
Sheet Width | 9.3 in |
Details
Item | Bathroom Tissue |
Green Certification or Other Recognition | FSC |
Roll Type | Jumbo |
Sheets per Roll | Continuous Roll |
Ply | 2 Ply |
Color | White |
Features | Nonperforated, Unscented |
Recycled Content | 1 |
Description
Genuine Joe Bathroom Tissue,PK12, Package Quantity 12
- •Jumbo size for high-traffic restrooms
- •Fits in standard, jumbo bathroom-tissue dispensers
- •2-ply; nonperforated
- •Unscented to reduce sensitivity to strong scents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.