Shop All Paper Towels
Genuine Joe
2-Ply Paper Towel Rolls - 9in x 11in - White - 70 Sheets Per Roll, 15PK
Mfr # GJO34070
Zoro # G310840867
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Roll Width 11.75 in
- Sheet Length 23.47 in
- Material Paper
- Features Absorbent, Soft, Perforated, Tear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO34070
- Zoro # G310840867
- UPC # 35255340705
- Country of Origin China
- Category Paper Towels
Dimensions
Roll Width | 11.75 in |
Sheet Length | 23.47 in |
Details
Color | White |
Material | Paper |
Features | Absorbent, Soft, Perforated, Tear Resistant |
Description
These soft, absorbent paper towels feature a perforated edge to easily tear off a sheet to tackle spills, dry hands, clean surfaces, cover food or use for a variety of other purposes. Keep these rolls of towels in your kitchen, breakroom or anywhere else you need them. Two-ply construction means fast spill pickup and more liquid capacity. Each roll has 250 sheets.
- •Soft and absorbent to tackle spills and dry hands
- •Quick spill pickup with 2-ply construction
- •Also great to clean surfaces, cover food and more
- •Fits standard, kitchen towel-roll dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS PAPER Locor Bath Tissue, White (SOL26821)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- UNGER Complete Original Stripwasher 14 Inch (EH350,WS350)
- OTHER PRODUCT BRANDS Stainless Steel Pail 13 QUART (3699-13)
- GENUINE JOE Genuine Joe Multifold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21040)
- GENUINE JOE Center Pull Paper Towels, 2 Ply, 7 7/8 in x 10 in Sheet Size, 600 Sheets/Roll, White, 6 Pack (GJO23600)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GENUINE JOE Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK (GJO22800)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- Genuine Joe Paper Towels