Shop All Facial Tissues
This Product is Discontinued
Genuine Joe
2 Ply Facial Tissue, 85 Sheets (Discontinued)
Mfr # GJO26085
Zoro # G3426923
This Product is Discontinued
Key Features
- Sheet Size 7.9" x 7.5"
- Ply 2
- Color White
- Box Type Cube
- Features Flexible, Comfortable, Smooth, Soft, Interfolded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO26085
- Zoro # G3426923
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 7.9" x 7.5" |
Width | 7.9" |
Details
Item | Facial Tissue |
Ply | 2 |
Color | White |
Box Type | Cube |
Features | Flexible, Comfortable, Smooth, Soft, Interfolded |
Green Certification or Other Recognition | FSC, EPA |
Number of Sheets | 85 |
Application | Skin, Office, Face, Business, Home |
Description
Cube Box Facial Tissue,2-Ply,White,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.