Shop All Trash Bags
Genuine Joe
16 gal Trash Bags, 0.6 mm, 500 PK
Mfr # GJO02148
Zoro # G3425219
product price: $52.39
/pk 500, $0.10/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Thickness 0.6 mm
- Bags Per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02148
- Zoro # G3425219
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 16 gal |
Thickness | 0.6 mm |
Item | Trash Bags |
Bags Per Roll | 500 |
Description
Item Can Liners16 GalSm2-Ply,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- THEOCHEM LABORATORIES Rinse-No-More Floor Cleaner, Lemon Scent, 1 gal, Bottle, PK4 (500257)
- DYMON Liquid Alive Instant Odor Digester, 32 fl oz (1 quart) Bottle, 12 PK (ITW33632CT)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNC2)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- GENUINE JOE 60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK (GJO70343)
- GENUINE JOE Can Liners - 45 Gallon - 40 x 48 - 0.63 mil - High Density - Clear, 250PK (GJO01758)
- GENUINE JOE 60 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29131)
- GENUINE JOE 33 gal Trash Bags, 0.65 mm, 250 PK (GJO02150)
- GENUINE JOE 60 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK (GJO29127)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- Genuine Joe Trash Bags