Shop All Trash Bags
Genuine Joe
16 gal Trash Bags, 0.6 mm, 100 PK
Mfr # GJO02431
Zoro # G3453882
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Thickness 0.6 mm
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02431
- Zoro # G3453882
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 16 gal |
Thickness | 0.6 mm |
Item | Trash Bags |
Bags Per Roll | 100 |
Description
Item Puncture-Resistant Liners,16Gal,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- ROYAL APPLIANCE MANUFACTURING Oreck® 12" Scrub Brush, Orange (237047)
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- RUBBERMAID COMMERCIAL Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood (FGH516000000)
- GENUINE JOE Bag, Ld, 60Gl, 38X58, 2Ml, Bk100 100PK (GJO02861)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- GENUINE JOE 60 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98209)
- GENUINE JOE Puncture-Resistant Liners, 33Gal, PK60 (GJO03339)
- GENUINE JOE 33 gal Trash Bags, M, 0.35 mm, Translucent, 500 PK (GJO70012)
- GENUINE JOE 33 Gal. Clear Trash Can Liners, 250PK (GJO01013)
- HUSKY 39G 1M Drawstring Yard Bag Clr (HK39DS070C)
- Genuine Joe Trash Bags