Shop All Trash Bags
Genuine Joe
16 gal Trash Bags, 0.31 mm, 1000 PK
Mfr # GJO01756
Zoro # G3438823
product price: $54.59
/pk 1000, $0.05/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Thickness 0.31 mm
- Bags Per Roll 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO01756
- Zoro # G3438823
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 16 gal |
Thickness | 0.31 mm |
Item | Trash Bags |
Bags Per Roll | 1000 |
Description
Item High-Density Can Liners,16Gal,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOLITE LimeOut Extra No Scent Rust & Calcium Stain Remover 24 oz Liquid (AO06N)
- WRIGHTS Mild Scent Copper Cleaner 8 oz Cream (340)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- GENUINE JOE Heavy-Duty Tall Kitchen Bags - 13 Gallon - 24 x 31 - 0.85 mil - Low Density - White, 150PK (GJO02312)
- GENUINE JOE Heavy-Duty Can Liners - 60 Gallon - 39in x 58in - 1.80 mil - Clear, 100PK (GJO18406)
- GENUINE JOE Trash Can Liner- 40-45 Gallon- .6Mil- 40in.x46in.- 2- Clear (GE463473)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Linear Low-Density Bags; Black - Case of 100 (GJO02861)
- GENUINE JOE 56 Gal. High-Density Can Liners, 200PK (GJO01760)
- PETOSKEY PLASTICS 13 gal Flap Tie Tall Kitchen Trash Bag WhiteBox of 54 (FG-P9941-34A)
- Genuine Joe Trash Bags